Low Profile Air Operated Hydraulic Bottle Jack - 20 Tonne

Order Code: ZT4797479S

£249.99 Inc VAT (20%)


Description

Powerful and reliable, ideal for workshop or roadside use. Takes the effort out of lifting heavy plant, tractors and commercial vehicles. Features dead mans control and sectional pump handle for manual operation.

Specifications for Low Profile Air Operated Hydraulic Bottle Jack - 20 Tonne
  • Weight
    13kg
  • Capacity
    20Tonne
  • MFR Part No.
    YAJ20SLE
  • Screw Extension
    60mm
  • Minimum Height
    178mm
  • Piston Stroke
    84mm
  • Working Pressure
    109-123psi
  • Maximum Height
    322mm
  • Air Consumption
    9.5ft³/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome