0
1

SIP 22 TON Air Floor Jack

Order Code: ZT2518845S

£539.99 Inc VAT (20%)


Description

The SIP 22 TON Long Floor Jack is built for an array of extreme heavy-duty lifting of larger vehicles, including vans, trucks, agricultural machinery, and more, but maintains a low-profile design that makes access under all vehicles an easy entry.

An extra-long handle and large non-marking rubber wheels make positioning easy.

• 22 TON maximum weight capacity
• 230mm to 555mm adjustable height lifting range
• 115mm screw extension for increased versatility
• 9.50CFM (269ltr/min) maximum air consumption
• 102psi (7bar) to 145psi (10bar) air pressure
• Large non-marking rubber wheels for durability
• Low-profile design for easy access under vehicles
• Integrated handle lock and release valve
• Air line hook and air control valve
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 22 TON Air Floor Jack
  • Screw Extension
    115mm
  • Working Pressure
    102psi (7bar) - 145psi (10bar)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome