WINNTEC® 20 TON Air Bottle Jack

WINNTEC® 20 TON Air Bottle Jack

Order Code: ZT1377511XCopy

£369.99 Inc VAT (20%)


Description

The WINNTEC® from SIP 20 TON Air Bottle Jack utilises a combination of heavy-duty components and air-assisted lifting to provide powerful performance in automotive and commercial applications, offering safe support of large and heavy vehicles.

Designed for horizontal and vertical operation, this bottle jack is extremely versatile.

• 20 TON maximum weight capacity
• 245mm to 475mm lifting height range
• 80mm screw extension for improved lifting versatility
• Heavy-duty welded wide base helps spread weight evenly
• Designed for both horizontal and vertical operation
• Heavy-duty aluminium air motor for rugged performance
• Heat-treated cylinder wall for added durability
• Durable polished ram and chromed pump pistons
• Integrated overload protection for safety
• Air filters help prevent contamination
• Quality European design for performance
• WINNTEC® from SIP 3-Year Warranty

See full description
Specifications for WINNTEC® 20 TON Air Bottle Jack
  • MFR Part No.
    09827
  • Weight
    16kg
  • Minimum Height
    245mm
  • Screw Extension
    80mm
  • Lifting Capacity
    20Tonne