WINNTEC® 20 TON Low-Profile Air Bottle Jack

Order Code: ZT1377508X

£359.99 Inc VAT (20%)


Description

The WINNTEC® from SIP 20 TON Low-Profile Air Bottle Jack utilises a combination of heavy-duty components and air-assisted lifting to provide powerful performance in automotive and commercial applications, offering safe support of all types of vehicles, including sports and performance cars with a lower profile.

Designed for horizontal and vertical operation, this bottle jack is extremely versatile.

• 20 TON maximum weight capacity
• 148mm to 260mm lifting height range
• 45mm screw extension for improved lifting versatility
• Low-profile design perfect for performance vehicles
• Heavy-duty welded wide base helps spread weight evenly
• Designed for both horizontal and vertical operation
• Heavy-duty aluminium air motor for rugged performance
• Heat-treated cylinder wall for added durability
• Durable polished ram and chromed pump pistons
• Integrated overload protection for safety
• Air filters help prevent contamination
• Quality European design for performance
• WINNTEC® from SIP 3-Year Warranty

See full description
Specifications for WINNTEC® 20 TON Low-Profile Air Bottle Jack
  • MFR Part No.
    09829
  • Lifting Capacity
    20 Ton
  • Weight
    10kg
  • Minimum Height
    148mm
  • Lift Height
    66.6mm
  • Screw Extension
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome