Moto Motorcycle & Motorbike Front Fork Oil 10W - 500ml

Order Code: ZT4779867S

£17.99 Inc VAT (20%)
£18.995% off


Description

Elf Moto Fork Oil 10W is composed of selected mineral compounds reinforced by special additives conferring upon them numerous qualities such as a high anti-wear capacity.

This oil provides optimum damping all year round and is stable in time.

Excellent behaviour in air: limited bubbling and very rapid de-aeration.

Excellent compatibility with elastomers used in motorcycle forks and shock absorbers.

Key Features:

Optimum choc absorption
Anti-corrosive and oxidation properties
Designed for all motorcycles including; Moto, Offroad, Quads, Supersport, Maxi Scooter, Moped, 50CC, Scooters
0.5L/500ml bottle

See full description
Specifications for Moto Motorcycle & Motorbike Front Fork Oil 10W - 500ml
  • Volume
    500ml
  • Product Type
    Front Fork Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome