0
1

12PCE Universal Brake Caliper Kit

Order Code: ZT3589492S

£25.99 Inc VAT (20%)


Description

The Blue Spot Tools 10PCE Universal Brake Caliper Kit is used to wind back brake caliper pistons when servicing brake caliper or replacing brake pads. The left and right hand threaded universal rewind tool allows the easy return of the brake piston into the caliper to provide clearance for new brake pads. Manufactured from carbon steel for increased durability. Includes handy carrying case for quick and convenient storage.

Manufactured from carbon steel for increased durability
Used to wind back brake caliper pistons when servicing brake caliper or replacing brake pads
Universal Left and right hand threaded rewind tool
Fits most popular makes of car

WEIGHT 1.74 kgs
BARCODE 5028734079159
PACKAGE CONTENTS 1 x Caliper locating reaction plate, 1 x Universal Left and Right Handed Rewind Tool, 10 x Adaptors
PACKAGE LENGTH 20.5 cm
PACKAGE WIDTH 27 cm
PACKAGE HEIGHT 5.4 cm
COMMODITY CODE 82055980

See full description
Specifications for 12PCE Universal Brake Caliper Kit
  • Product Type
    Brake Caliper Kit
  • Material
    Carbon steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome