Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
500ml Automatic Brake and Clutch Bleeder
By Autojack
Order Code:
ZT1002126S
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/500ml-automatic-brake-and-clutch-bleeder/p/ZT1002126S
Add to quotation
View all Brake & Clutch Tools
Description
Automatic Brake & Clutch Bleeder 500ML
Specifications
Specifications for 500ml Automatic Brake and Clutch Bleeder
Additional Features
Supplied With Range Of Common Adaptors
MFR Part No.
AUT01016
Depth
220mm
Type
Brake Bleeder
Length
240mm
Height
70mm
Colour
White
Material
Plastic
Width
170mm
Application
Brake Bleeding
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome