A-Rk 14pc Alternator Pulley Tool Set Valeo Bosch Nipon Denso Marelli 2x Spanners

Order Code: ZT3740257S

£91.99 Inc VAT (20%)


Description

14pc alternator pulley holding and removal tool set specially designed for Bosch, Denso, Marelli and Valeo alternators. Sockets and spanners made of Chrome Vanadium (Cr-V) and bits made of S2 steel for maximum performance and durability. Display packed in handy storage case.
Set includes:

Spanner (2pcs)
- 10mm double ended ratchet ring spanner
- 15mm double ended ring spanner and ratchet

Sleeve (3pcs)
- 28mm male hex x 15mm male hex drive
- 32mm male hex with 3 pin drive
- 33 teeth spline drive x 15mm outer hex

Insert bit for 10mm hex (4pcs)
- 8mm hex (30mm long) , 8mm hex (75mm long)
- T50 star/Torx® (75mm long)
- M10 spline (75mm long)

1/2" drive combination bit (3pcs)
- 17mm hex (outer) x 10mm female hex (inner)
- T50 star/Torx® x 31 teeth spline x 15mm hex
- M10 spline x 31 teeth spline x 15mm hex

1/2" drive socket (2pcs)
- 10mm hex insert bit holder
- 10mm socket (12 point)

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for A-Rk 14pc Alternator Pulley Tool Set Valeo Bosch Nipon Denso Marelli 2x Spanners
  • Number of Pieces
    14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome