0
1
2
3

Abrasives Adapter Set - 1/2"D

Order Code: ZT2116360S

£54.99 Inc VAT (20%)
£56.993.5% off


Description

Rust/corrosion can cause misalignment of the hub face and disc brake rotor. This produce removes rust and corrosion quickly from the base of the threaded stud. The impact driven brake/hub cleaning system cleans the wheel bearings flange/disc brake rotor interface and lug.The unique, versatile designed adaptor uses the 1/2"D impact wrench to drive the high strength material, cleaning rust and corrosion away. Complete with three attachments: Strip disc, disc holder and foam pad holder. Also suitable for use with Connect Products: 32140, 32095, 32096, 32097, 32098, 32103, 32104, 32105, 32112, 32113, 32114 Ideal for wheel hubs with studs or bolts, body panel preparation and cleaning plus cleaning and sanding wheels.

See full description
Specifications for Abrasives Adapter Set - 1/2"D
  • Product Type
    Abrasives Adapter Set
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome