Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Assorted Grommets 8pc - 174A
By AUTOBAR
Order Code:
ZT3954613S
£3.49
each
Inc VAT (20%)
£125.64 minimum order value
Quantity
Price
Discount
1 - 49
£3.49
0%
50 - 99
£3.35
4%
100 +
£3.21
8%
Add to basket
Minimum order quantity: 36.
Get it by
Thu, 16th Jan
In Stock
GBP
125.64
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/assorted-grommets-8pc-174a/p/ZT3954613S
Add to quotation
View all Brake & Clutch Tools
Description
Blanking & Wiring Grommets Assorted Pk of 10
Tags:
#BulkDiscount
Specifications
Specifications for Assorted Grommets 8pc - 174A
Size
Assorted
Type
Blanking & Wiring
Product Type
Grommets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome