Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Brake Bleed Screws 7mm (Pair) - B587
By AUTOBAR
Order Code:
ZT3956685S
£2.99
each
Inc VAT (20%)
£161.46 minimum order value
Quantity
Price
Discount
1 - 99
£2.99
0%
100 +
£2.87
4%
Add to basket
Minimum order quantity: 54.
Get it by
Thu, 16th Jan
In Stock
GBP
161.46
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/brake-bleed-screws-7mm-pair-b587/p/ZT3956685S
Add to quotation
View all Brake & Clutch Tools
Description
Single Brake Bleed Screw 7mm
Tags:
#BulkDiscount
Specifications
Specifications for Brake Bleed Screws 7mm (Pair) - B587
Size
7mm
Pack Quantity
Pair
Product Type
Brake Bleed Screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome