0
1
2
3
4
5
6
7
8
9
10

Brake Bleeder Wrench Set 7 Piece

Order Code: ZT2116289S

£99.99 Inc VAT (20%)


Description

A 7 piece brake bleeding kit which comprises 6 wrenches with integral, captive sockets and a silicone bleed hose fitted with an inline one-way valve. The wrenches are colour coded for easy identification - this kit is ideal for workshop or home use, as it covers a wide range of vehicles. Wrench sizes: 7, 8, 9, 10, 11 & 12mm - all colour coded.Single hex (6pt). Set comes with 1.2m silicon hose and check valve. Ideal for bleeding brake and hydraulic clutch systems.

See full description
Specifications for Brake Bleeder Wrench Set 7 Piece
  • Number of Pieces
    7
  • Material
    Silicone
  • Wrench Sizes
    12mm
    10mm
    7mm
    9mm
    8mm
    11mm
  • Hose Length
    1.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome