0
1
2
3
4
5

Brake Bleeding Tool Kit - for VAG

Order Code: ZT2116129S

£119.99 Inc VAT (20%)


Description

A ten piece brake bleeding kit for VAG vehicles. The clever design of this kit means that there is often no need for removal and installation of the rear wheels when bleeding brakes. Applications: VAG vehicles.Equivelant to OEM VAS 6564. Sockets: 1 x 7mm hex pass-through socket (length: 45mm); 5 different length 11mm single hex pass-through sockets (length: 12mm, 39mm, 60mm, 70mm, 85mm) Contents: 2m long silicone bleed hose (6.5mm OD, 4mm ID); a 17mm, reversible, pivoting, 72 teeth ratchet head; removable ratchet handle; 3mm hex key for easy removal of the ratchet head from the handle.

See full description
Specifications for Brake Bleeding Tool Kit - for VAG
  • Tool Material
    Silicone
  • Product Type
    Brake Bleeding Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome