Brake Caliper Re-Wind Tool - Adjustable

Brake Caliper Re-Wind Tool - Adjustable

Order Code: ZT2622453SCopy

£49.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This adjustable brake caliper rewind tool is designed to be used on a huge range of vehicle applications, with an adjustable pin distance of 20mm to 35mm. The double-end design makes it an easy and efficient tool when winding back both left and right handed caliper pistons.

Features and Benefits
• Adjustable brake rewind for over 1500 applications on a huge range of vehicles
• Comes complete with reaction plate
• Designed with left and right hand screw thread for greater versatility

Typical Applications
• For use on huge range of vehicles and automobiles

See full description
Specifications for Brake Caliper Re-Wind Tool - Adjustable
  • MFR Part No.
    5751
  • Tool Material
    Steel
  • Product Type
    Brake Caliper Rewind
  • Number of Pieces
    3
  • Overall Length
    380mm
  • Weight
    500g