Brake Caliper Socket 11pt - HGV - 6243

Order Code: ZT3598011S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 +£7.9112%


Description

Used on Knorr-Bremse Calipers – type SB, SK, SN – typically found on DAF/Foden/MAN/Mercedes/Scania/BOVA , plus BPW & SAF Trailers
11point x 3/8in.D x 26mm long
Brake Caliper Socket (replaces Brake Caliper Shear/Break-Away Adaptor on the original caliper)
Manufactured from Chrome Vanadium, Manganese Phosphate finish
This adaptor is fitted on all new Knorr-Bremse calipers as an OEM part of the caliper, and is also supplied as part of the OEM service kit, along with the dust cover which fits over the caliper adjuster

See full description
Specifications for Brake Caliper Socket 11pt - HGV - 6243
  • Product Type
    Brake Tools
  • Material
    Chrome Vanadium
  • Length
    26mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome