0
1
2
3
4
5
6
7
8
9

Brake Caliper Spreader Hydraulic

Order Code: ZT3114994S

£99.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Hydraulic brake caliper spreader for 2, 4 and 6 piston calipers supplied with three sizes of spreader pad.

Features and Benefits
• Hydraulic high force brake caliper spreader
• Supplied with T-handle
• Spread range: 37 - 71mm
• Supplied with 3 sets of pads: 90 x 60mm, 150 x 60mm, 180 x 60mm
• For large 2, 4, & 6 piston calipers
• Centrally located hydraulic ram evenly spreads the force to prevent misalignment

See full description
Specifications for Brake Caliper Spreader Hydraulic
  • MFR Part No.
    8092
  • Product Type
    Brake Caliper Spreader
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome