0
1
2
3
4
5
6

Brake Disc & Tyre Depth Gauge

Order Code: ZT2633089S

£19.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Featuring a tyre tread depth gauge, this brake disc caliper gauge has a compact and lightweight set of vernier calipers making them ideal for use as part of a vehicle safety check or inspection. A accurate measurement can be taken from the braking surface using the jaws that have been designed to fit over any wear lip, or corroded edge, running around the outside of the disc. The reading can be retained when removing the calipers from the brake disc because of it's jaw release mechanism (when used with the clamping screw).

Features and Benefits
• Vernier style disc measuring tool combined with depth gauge; 0 - 60mm range
• Clamping screw to easily retain reading
• Special jaw release mechanism allows reading of the brake disc to be retained without releasing the clamping screw
• Compact size allows for access in tight spaces
• Lightweight 40g

See full description
Specifications for Brake Disc & Tyre Depth Gauge
  • MFR Part No.
    7635
  • Product Type
    Brake Gauges

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome