0
1

Brake Disc Measurement Gauge

Order Code: ZT2622476S

£30.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This brake disc measurement gauge is designed to measure the thickeness of brake discs with the wheels still on the vehicle, for quick and easy application in garages and automobile workshops.

Features and Benefits
• Fits easily to most digital vernier with quick and simply application
• Ensures most accurate quoting without the need to remove wheels or strip brakes

Typical Application
• Designed for brake disc measurement in garages and vehicle workshops

See full description
Specifications for Brake Disc Measurement Gauge
  • MFR Part No.
    5493
  • Weight
    ‎50g
  • Number of Pieces
    2
  • Tool Material
    Steel
  • Overall Length
    236mm
  • Product Type
    Brake Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome