Brake Pad Key

Brake Pad Key

Order Code: ZT1120222X

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%


Description

8mm hexagon key. 140mm handle for optimum leverage and grip. Suitable for disc brake caliper retaining bolts on many modern cars. Manufactured from chrome vanadium steel with corrosion resistant phosphated finish.

Specifications for Brake Pad Key
  • Product Type
    Brake Pad Key
  • Tool Material
    Steel
  • Weight
    245g
  • Number of Pieces
    1
  • Additional Features
    Manufactured from chrome vanadium steel
    Corrosion resistant phosphated finish
  • Includes
    Tool Only
  • Overall Length
    140mm