0
1

Brake Pad Thickness Gauge - LSR5030509J

Order Code: ZT2622464S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

This brake pad thickness gauge is a handy essential when carrying out MOT's and general servicing of vehicles. The tool is colour coded in a traffic light system, allowing mechanics or vehicle engineers to check and demonstrate the thickness of brake pad material and ensure automobiles are safe on the road.

Features and Benefits
• The sizes come in three different colours as follows to represent different levels of thickness and safety: green - 8, 10 and 12mm, yellow - 4, 5 and 6mm, and red - 2 and 3mm
• Plastic construction for durability

Typical Applications
• Designed for monitoring and checking wear on brake linings

See full description
Specifications for Brake Pad Thickness Gauge - LSR5030509J
  • MFR Part No.
    5848
  • Product Type
    Brake Pad
  • Overall Length
    202mm
  • Tool Material
    Plastic
  • Number of Pieces
    8
  • Weight
    80g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome