Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Brake Pipe Spanner 10 x 11mm
By Sealey
Order Code:
ZT1232103P
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/brake-pipe-spanner-10-x-11mm/p/ZT1232103P
Add to quotation
View all Brake & Clutch Tools
Description
Manufactured from Chrome Vanadium steel with anti-slip finish.
Specifications
Specifications for Brake Pipe Spanner 10 x 11mm
MFR Part No.
VS0348
Nett Weight
0.09kg
Size
10 x 11mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome