Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Brake Pipe Union 10mm T Piece 3 Way - BN617
By AUTOBAR
Order Code:
ZT3954001S
£6.99
each
Inc VAT (20%)
£97.86 minimum order value
14
Add to basket
Minimum order quantity: 14.
Get it by
Wed, 15th Jan
In Stock
GBP
97.86
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/brake-pipe-union-10mm-t-piece-3-way-bn617/p/ZT3954001S
Add to quotation
View all Brake & Clutch Tools
Description
Imperial 3-Way Connector
3/8" x 24T 3-way
Specifications
Specifications for Brake Pipe Union 10mm T Piece 3 Way - BN617
Type
3-Way Connector
Size
10mm
Product Type
Brake Pipe Union
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome