Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Brake Pipe Union 10mm x 1mm Fully Threaded 50 Pack - BN13B
By AUTOBAR
Order Code:
ZT3953895S
£8.19
each
Inc VAT (20%)
£90.09 minimum order value
11
Add to basket
Minimum order quantity: 11.
Get it by
Wed, 15th Jan
In Stock
GBP
90.09
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/brake-pipe-union-10mm-x-1mm-fully-threaded-50-pack-bn13b/p/ZT3953895S
Add to quotation
View all Brake & Clutch Tools
Description
Metric Full Thread Male Brake Nut
M10 x 1mm
Specifications
Specifications for Brake Pipe Union 10mm x 1mm Fully Threaded 50 Pack - BN13B
Diameter
10mm
Product Type
Brake Pipe Union
Thread Pitch
1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome