Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Brake Pipe Union 10mm x 1mm Fully Threaded - DLBN13
By AUTOBAR
Order Code:
ZT3953869S
£1.99
each
Inc VAT (20%)
£384.07 minimum order value
Quantity
Price
Discount
1 - 199
£1.99
0%
200 +
£1.91
4%
Add to basket
Minimum order quantity: 193.
Get it by
Wed, 15th Jan
In Stock
GBP
384.07
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/brake-pipe-union-10mm-x-1mm-fully-threaded-dlbn13/p/ZT3953869S
Add to quotation
View all Brake & Clutch Tools
Description
Metric Full Thread Male Brake Nut
M10 x 1mm
Tags:
#BulkDiscount
Specifications
Specifications for Brake Pipe Union 10mm x 1mm Fully Threaded - DLBN13
Size
10mm
Product Type
Brake Pipe Union
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome