Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Brake Pipe Union 10mm x 1mm Fully Threaded Pack 5 - BN13/5
By AUTOBAR
Order Code:
ZT3953909S
£2.69
each
Inc VAT (20%)
£172.16 minimum order value
Quantity
Price
Discount
1 - 99
£2.69
0%
100 +
£2.58
4%
Add to basket
Minimum order quantity: 64.
Get it by
Wed, 15th Jan
In Stock
GBP
172.16
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/brake-pipe-union-10mm-x-1mm-fully-threaded-pack-5-bn13-5/p/ZT3953909S
Add to quotation
View all Brake & Clutch Tools
Description
Metric Full Thread Male Brake Nut
M10 x 1mm
Tags:
#BulkDiscount
Specifications
Specifications for Brake Pipe Union 10mm x 1mm Fully Threaded Pack 5 - BN13/5
Size
10mm x 1mm
Pack Quantity
5
Product Type
Brake Pipe Union
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome