Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Brake Pipe Union 12mm x 1mm 1/4 I.D - BN18
By AUTOBAR
Order Code:
ZT3953836S
£2.24
each
Inc VAT (20%)
£235.20 minimum order value
Quantity
Price
Discount
1 - 199
£2.24
0%
200 +
£2.15
4%
Add to basket
Minimum order quantity: 105.
Get it by
Wed, 15th Jan
In Stock
GBP
235.20
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/brake-pipe-union-12mm-x-1mm-quarter-i-d-bn18/p/ZT3953836S
Add to quotation
View all Brake & Clutch Tools
Description
Metric Full Thread Male Brake Nut
M12 x 1mm 1/4"
Single Pack
Tags:
#BulkDiscount
Specifications
Specifications for Brake Pipe Union 12mm x 1mm 1/4 I.D - BN18
Pack Quantity
Single Pack
Product Type
Brake Pipe Union
Size
12mm x 1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome