Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Brake Pipe Union 12mm x 1mm 1/4 I.D Male 25 Pack - BN18B
By AUTOBAR
Order Code:
ZT3953926S
Copy
£13.99
each
Inc VAT (20%)
£97.93 minimum order value
7
Add to basket
Minimum order quantity: 7.
Get it by
Fri, 2nd May
In Stock
GBP
97.93
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/brake-pipe-union-12mm-x-1mm-quarter-i-d-male-25-pack-bn18b/p/ZT3953926S
Add to quotation
View all Brake & Clutch Tools
Description
Metric Full Thread Male Brake Nut
M12 x 1mm 1/4"
Pack of 50
Specifications
Specifications for Brake Pipe Union 12mm x 1mm 1/4 I.D Male 25 Pack - BN18B
Diameter
12mm
Type
Brake Pipe Unions
Thread Size
M12 x 1mm
Size
12 x 1mm