Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Brake Pipe Union 12mm x 1mm 1/4 I.D Pack of 5) - BN18/5
By AUTOBAR
Order Code:
ZT3953955S
£3.99
each
Inc VAT (20%)
£115.71 minimum order value
Quantity
Price
Discount
1 - 49
£3.99
0%
50 - 99
£3.83
4%
100 +
£3.67
8%
Add to basket
Minimum order quantity: 29.
Get it by
Wed, 15th Jan
In Stock
GBP
115.71
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/brake-pipe-union-12mm-x-1mm-quarter-i-d-pack-of-5-bn18-5/p/ZT3953955S
Add to quotation
View all Brake & Clutch Tools
Description
Metric Full Thread Male Brake Nut
M12 x 1mm 1/4"
Pack of 5
Tags:
#BulkDiscount
Specifications
Specifications for Brake Pipe Union 12mm x 1mm 1/4 I.D Pack of 5) - BN18/5
Size
12mm x 1mm
Product Type
Brake Pipe Union
Gender
Men
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome