Brake Piston Spreader Tool Disc - VS0248

Brake Piston Spreader Tool Disc - VS0248

Order Code: ZT3108972SCopy

£133.99 Inc VAT (20%)


Description

Heavy-duty design with internal bearings and force screw action insures effortless and even force distribution. An essential tool for retracting the brake piston to allow insertion of new brake pads. Suitable for most 1, 2, 4 and 6 piston configurations found on ATE, Bendix, Brembo, Delco and Girling calipers. Black Phosphate finish. Maximum Spread: 100mm.
• Heavy-duty design with internal bearings and force screw action insures effortless and even force distribution.
• An essential tool for retracting the brake piston to allow insertion of new brake pads.
• Suitable for most 1, 2, 4 and 6 piston configurations found on ATE, Bendix, Brembo, Delco and Girling calipers.
• Black Phosphate finish.
• Maximum Spread: 100mm.

See full description
Specifications for Brake Piston Spreader Tool Disc - VS0248
  • MFR Part No.
    VS0248
  • Weight
    2.93kg
  • Maximum Spread
    120mm