Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Brake Servo Hose 10.0mm ID 10m
By Connect Workshop Consumables
Order Code:
ZT2116678S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
13-14
weeks
Available
GBP
54.99
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/brake-servo-hose-10-0mm-id-10m/p/ZT2116678S
Add to quotation
View all Brake & Clutch Tools
Description
Brake Servo HoseManufactured to BSAU110a/A Temp Range -30deg.C to +100deg.C Resistant to Heat & Oil
Specifications
Specifications for Brake Servo Hose 10.0mm ID 10m
Product Type
Brake Servo Hose
Length
10m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome