Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Clutch Plate 430mm - 1878008742
By SACHS
Order Code:
ZT5351721S
£329.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
329.99
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/clutch-plate-430mm-1878008742/p/ZT5351721S
Add to quotation
View all Brake & Clutch Tools
Description
SACHS Clutch Plate 430MM 1878008742
Specifications
Specifications for Clutch Plate 430mm - 1878008742
Product Type
Clutch Plate