Glow Plug Socket Tool Set 3 Hub Remove Alfa Romeo Fiat Opel Saab 8 9 10MM

Order Code: ZT3741181S

£16.99 Inc VAT (20%)


Description

3pc professional 8, 9, 10mm socket set with lateral slot specially designed to remove and install glow plugs without need to cut off the power wire from the glow plugs. Suitable for glow plug where the lead cable restricts access on Alfa Romeo, Fiat, Saab and Vauxhall/Opel and some PSA vehicles. Supplied in handy storage case.
Make & models:

Alfa Romeo
- 147, 156, 159, GT, Spider, Brera

Fiat
- Bravo, Stilo

Saab
- 93, 95

Set includes:

- Glow plug socket - 8, 9, 10mm

Vauxhall/Opel
- Astra, Signum, Vectra C, Zafira

See full description
Specifications for Glow Plug Socket Tool Set 3 Hub Remove Alfa Romeo Fiat Opel Saab 8 9 10MM
  • Product Type
    Glow Plug Socket Tool Set
  • Socket Sizes
    9mm
    10mm
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome