0
1
2

Hydraulic Brake Flaring Tool Set

Order Code: ZT2116645S

£269.99 Inc VAT (20%)


Description

A comprehensive hydraulic brake flaring tool kit that includes a full set of dies and punches to produce high quality SAE and DIN flares on 4.75mm, 5mm and 6mm pipes. The patented design uses a T-handled hydraulic ram to deliver plenty of power for consistent results on steel, coated steel, cupro-nickel and copper pipes. The compact, hand-held design can be used in-situ on the vehicle to quickly produce high quality flares. A high quality, precision tool designed for the professional workshop. Professional quality metric flaring tool. Produces high quality pipe flares on-vehicle.Hydraulic power ideal for flaring steel brake pipes, as well as aluminium, steel, copper & cupro-nickel. Creates high quality SAE & DIN single & double flares. For use on 4.75, 5, 6mm pipe. Patented design. Set comes in a robust steel storage case.

See full description
Specifications for Hydraulic Brake Flaring Tool Set
  • Tool Material
    Steel
  • Size
    4.75mm
    6mm
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome