0
1
2
3
4
5
6
7

Manual Pressure Brake Bleeder 2L

Order Code: ZT2116629S

£92.99 Inc VAT (20%)


Description

Manual brake bleeder designed for use with most brake master cylinder reservoirs with Euro Adaptor (reservoir neck 44mm). The easy to pump action and visual gauge allows this task to be performed quickly and effectively with the minimum of effort. An adaptor is supplied for fitting to European vehicles. 2L capacity tank.One way syphoning method. Operating pressure 10psi; maximum pressure rating 30psi. Quick connector and pressure release valve. Pressure gauge 0 - 70psi (0 - 5 bar).

See full description
Specifications for Manual Pressure Brake Bleeder 2L
  • Capacity
    2L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome