0
1
2
3
4
5
6
7

Manual Pressure Brake Bleeder 2L

Order Code: ZT2493221S

£99.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A manual brake bleeder which can be used with most brake master cylinder reservoirs with a Euro Adapter (reservoir neck 44mm). Perform a quick and effective task with an easy to pump action and visual gauge, using minimal effort.

Features and Benefits
• 2L capacity tank
• One way syphoning method
• Operating pressure 10psi; maximum pressure rating 30psi
• Quick connector and pressure release valve
• Pressure gauge 0 - 70psi (0 - 5 bar)

Typical Applications
• Can be used to syphon most brake master cylinder reservoirs
• Adapter supplied for European vehicles

See full description
Specifications for Manual Pressure Brake Bleeder 2L
  • MFR Part No.
    4832
  • Number of Pieces
    1
  • Tool Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome