Mini Brake Line Bender Tool Metric 3.0 + 4.75 + 6.0 mm

Order Code: ZT4130085S

£59.99 Inc VAT (20%)


Description

Mini brake line bender tool, metric, Ø 3.0 + 4.75 + 6.0 mm. Supplied = assembled. Length = 140 mm. Diameter = 3, 0 + 4, 75 + 6, 0 mm. Diameter, imperial = 1/8'' + 3/16'' + 1/4'' inch. Max. bend = 90 °. Product type = one-hand benders. Lightweight and handy, for 3.00 + 4.75 + 6.00 mm brake lines. For 3 dimensions without replacing bending segments. Enables use directly on the vehicle. Undersize and bending radius on the bending mould. Special tool steel. For exact two hand bending up to 90°, for copper, aluminium, brass and soft steel pipes.

See full description
Specifications for Mini Brake Line Bender Tool Metric 3.0 + 4.75 + 6.0 mm
  • Product Type
    One-hand Bender
  • Material
    Special Tool Steel
  • Diameter
    4.75mm
    3.0mm
    6.0mm
  • Length
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome