0
1
2
3
4
5
6

One Man Brake Bleed Valve

Order Code: ZT2493352S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%

Order by 3pm, get it Tomorrow

Description

When pressure bleeding brakes and clutch hydraulic systems, it is essential to prevent fluid and air being pulled back into the system via the bleed nipple when the pedal or lever is released. The Laser One Man Bleed Valve allows a single person to perform the task without closing the nipple between pumps.

Features and Benefits
• Ideal for bleeding motorcycle brake and clutch hydraulic systems
• One way inline brake bleed valve allows bleeding to be done without closing the nipple between pumps
• Bleed valve allows one person to perform brake and clutch bleeding without closing the nipple between pumps
• For use on all types of vehicles including cars, vans and motorcycles

Typical Applications
• Bleeding brakes

See full description
Specifications for One Man Brake Bleed Valve
  • MFR Part No.
    7700
  • Tool Material
    Plastic
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome