Pneumatic Fluid Extractor 10L

Order Code: ZT1120220X

£179.99 Inc VAT (20%)


Description

FEBK10
Pneumatic fluid extractor for use in draining engine oil, water, fuel and hydraulic fluids from vehicle engines and other mechanical equipment, bleeding brake/clutch fluid and collection of other non-corrosive fluid spillage. High capacity 10ltr fluid reservoir ideal for garage, extension tube storage, used for workshop and on-site use. Supplied with 1500 x 15mm initial tubing with extension tubes; 700 x 6mm, 360 x 10mm, 310 x 6mm and 380mm brake bleeder attachment. Air supply 70-110psi (5-8bar), air consumption 180ltr/min, vacuum (maximum) 500mm HG, extraction rate 2.5ltr/min., air inlet size 1/4” BSP.

See full description
Specifications for Pneumatic Fluid Extractor 10L
  • Number of Pieces
    1
  • Includes
    Extension Tubes
  • Weight
    3500g
  • Overall Length
    230mm
  • MFR Part No.
    FEBK10
  • Product Type
    Brake Fluid Tester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome