Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
Pneumatic Vacuum Brake & Clutch Bleeder 0.75L
By Sealey
Order Code:
ZT1232057P
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/pneumatic-vacuum-brake-and-clutch-bleeder-0-75l/p/ZT1232057P
Add to quotation
View all Brake & Clutch Tools
Description
Utilises same vacuum unit as Model No. VS020. Includes reservoir top-up kit.
Specifications
Technical Information
Specifications for Pneumatic Vacuum Brake & Clutch Bleeder 0.75L
MFR Part No.
VS021
Weight
0.62kg
Tank Capacity
1L
Air Consumption
180L/min
Maximum Air Supply
120psi
Inlet Size
1/4in BSP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome