Standard Wheel, With Brake, Ø100 X 27mm

Order Code: ZT2677874S

£34.99 Inc VAT (20%)


Description

Standard wheel, with brake, 100 x 27 mm. Supplied = assembled. Category = transport equipment and trolleys. Product type = wheel sets. Material = solid rubber. Colour = grey, silver. Width = 27 mm. Diameter = 100 mm. Standard wheel with brake, 100 x 27 mm, for stainless steel serving trolleys.

Specifications for Standard Wheel, With Brake, Ø100 X 27mm
  • Product Type
    Wheel Sets
  • Colour
    Grey, Silver
  • Diameter
    100mm
  • Supplied
    Assembled
  • Material
    Solid Rubber
  • Width
    27mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome