0
1
2
3
4
5
6
7
8
9
10

Universal Adapter Brake & Clutch Bleeder Cap

Order Code: ZT3378286S

£69.99 Inc VAT (20%)


Description

Universal brake and clutch bleeder adaptor cap fits most vehicles. 90° Rotating coupling with height adjustment for use where space is limited. Adjustable securing wings connect to the master cylinder filling neck 114–180mm. Brake fluid resistant EPDM rubber. Cap size Ø26–79mm. Heavy-duty chrome steel construction.

• Universal brake and clutch bleeder adaptor cap fits most vehicles.
• 90° Rotating coupling with height adjustment for use where space is limited.
• Adjustable securing wings connect to the master cylinder filling neck 114–180mm.
• Brake fluid resistant EPDM rubber. Cap size Ø26–79mm.
• Heavy-duty chrome steel construction.
• Model No. VS0204UA

See full description
Specifications for Universal Adapter Brake & Clutch Bleeder Cap
  • MFR Part No.
    VS0204UA
  • Weight
    0.48kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome