A lightweight, easy to carry pneumatic brake bleeder with automatic cut off. Air operated (pneumatic - non spark) 2 litre capacity.By using vacuum via the bleed nipples there is no requirement for expensive multiple pressure caps. The manual trigger has a locking mechanism to allow hands free use. Automatic cut off. Working pressure: 40 - 170psi (2.8 - 12 bar).