0
1
2

Vacuum Testing & Brake Bleeding Kit

Order Code: ZT1120232X

£49.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Maximum vacuum: 550mm Hg.
Reservoir capacity: 150ml.

Contents: serviceable metal bodied vacuum pump, reservoir jar, transfer lid, storage lid, 4x lengths of 6mm ID tubing, 1x length of 4mm ID tubing adaptor. Set of brake bleeding adaptors, rubber cup adaptor. Dimensions (W x H x D): 350 x 305 x 80mm. Gross weight: 1.5kg.

See full description
Specifications for Vacuum Testing & Brake Bleeding Kit
  • Weight
    1540g
  • Additional Features
    Reservoir capacity: 150ml
    helps to locate and identify faults on cars, motorcycles
    Maximum vacuum: 550mm Hg
  • Includes
    Blow Moulded Case
    Adaptor
    Storage Lid
    Reservoir Jar
    Vacuum Pump
    4x lengths of 6mm ID tubing
    Transfer Lid
    1x length of 4mm ID tubing
  • Product Type
    Vacuum Testing & Brake Bleeding Kit
  • Number of Pieces
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome