0
1

Brake Cleaner 600ml

Order Code: ZT1120670X

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 +£3.858%


Description

MP7116
A fast drying, solvent based, heavy duty degreaser designed to remove dust, grease and oil from brake components and clutch assemblies. Eliminates brake squeal and clutch slip caused by contaminated components. Easy to use 360° spray application.
Size: 600ml.

Specifications for Brake Cleaner 600ml
  • Additional Features
    Eliminates brake squeal and clutch slip
    Fast drying, solvent based, heavy duty degreaser
    Easy to use 360° spray application
  • Size
    600ml
  • MFR Part No.
    7329520K
  • Product Type
    Brake Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome