Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Fluids & Chemicals
Brake Cleaners
Durance Brakes & Chains Cleaner 500ml - 8561
By Petronas
Order Code:
ZT3955450S
£11.99
each
Inc VAT (20%)
£119.90 minimum order value
Quantity
Price
Discount
1 - 9
£11.99
0%
10 - 19
£11.51
4%
20 +
£11.03
8%
10
Add to basket
Minimum order quantity: 10.
Get it by
Wed, 15th Jan
In Stock
GBP
119.90
https://www.zoro.co.uk/shop/automotive/brake-cleaners/durance-brakes-and-chains-cleaner-500ml-8561/p/ZT3955450S
Add to quotation
View all Brake Cleaners
Description
Petronas Durance Brakes & Chains Cleaner 500ML - 8561 8561
Tags:
#BulkDiscount
Specifications
Specifications for Durance Brakes & Chains Cleaner 500ml - 8561
Product Type
Brakes & Chains Cleaner
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome