High Flow Twin Pipe Brake Bleed Bottle - 2L

Order Code: ZT4271214S

£44.99 Inc VAT (20%)
£46.994% off


Description

Used for normal brake bleeding with a clear hose to evaluate the condition of the fluid and the presence of air. High Flow twin brake bleed pipes for use on ABS service bleed when two valves need to be opened at once and on calipers with two bleed nipples which are found on high-performance vehicles and motorcycles. Single person bleeding with a 2L collection bottle and a wide base for added stability. Hanging hook and drain cap for simple emptying of old brake fluid. Hose length: 2.2m which can be cut to length to suit specific workshop needs. Can be used with any push-through brake bleed systems including Sealey VS0204, VS0207, VS820, VS830 and VS0215.

See full description
Specifications for High Flow Twin Pipe Brake Bleed Bottle - 2L
  • Capacity
    2l
  • MFR Part No.
    VS0218
  • Weight
    0.56kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome