Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Brakes, Steering & Suspension
Automotive Brakes
Brake Pads
Sensor Length 2600mm Red - 68326731
By Meritor Hvs
Order Code:
ZT5113802S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/automotive/brake-pads/sensor-length-2600mm-red-68326731/p/ZT5113802S
Add to quotation
View all Brake Pads
Description
Meritor Hvs Sensor Length 2600MM Red - 68326731 68326731
Specifications
Specifications for Sensor Length 2600mm Red - 68326731
Product Type
Brake Pad fitting kits
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome