Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Car Covers
Mobility Scooter Cover 150cmL x 75cm W x 140cm H
By Yuzet
Order Code:
ZT2433336S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/automotive/car-covers/mobility-scooter-cover-150cml-x-75cm-w-x-140cm-h/p/ZT2433336S
Add to quotation
View all Car Covers
Description
Mobility Scooter Cover 150Cml X 75Cm W X 140Cm H
Specifications
Specifications for Mobility Scooter Cover 150cmL x 75cm W x 140cm H
Product Type
Mobility Scooter Cover
Height
140cm
Width
75cm
Length
150cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome