Paint Masking Film

Paint Masking Film


£41.99 Inc VAT (20%)

See all variants from £41.99

Description

Easy to handle and highly durable, this high-density, clear polyethylene sheeting is designed to protect from paint overspray. Best results are achieved when used in conjunction with 3M®'s dispenser (sold separately).

Features and Benefits
• Easy to cut
• No paint flaking
• Static cling ensures complete masking
• Simple one-person application
• Available in 4m and 5m widths

Typical Applications
• Construction
• Automotive
• DIY

See full description

Feature Attributes

Form:
Sheet Roll
Sheet Material:
Polythene
Reusability:
Single Use
Type:
Masking Film
Adhesion Type:
Static Cling
Product Reviews -
3 years ago by Richard
3M static charged film this is an excellent cling type plastic masking on a roll, great price.

3 years ago by ian
Great quality and exactly what I needed.

3 years ago
Super fast delivery great service will definitely buy again excellent service thank you

3 years ago by Paul
Quick delivery and good quality

4 years ago by Tony
great product really pleased saved £24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome