Gear & Bearing Puller Set (Splitter)

Order Code: ZT3738209S

£41.99 Inc VAT (20%)


Description

Heavy duty mechanical gear and bearing puller (splitter) set for removal of bearings, inner rings, flywheels, drums and other components within agricultural, automotive, engineering or marine industry. Set includes Ø25-50mm and Ø45-75mm separators, single steel yoke with extension bolts. Made of drop forged and hardened Chrome Vanadium (Cr-V) steel. Supplied in carry case.

IMPORTANT: Always grease the main screw and never use with impact tools.
Set includes:

- Cross beam - 160mm
- Double end bolt - 60mm (2pcs)
- Double end bolt - 89mm (2pcs)
- Extension bar - 85mm (2pcs)
- Extension bar - 113mm (2pcs)
- Main screw - 178mm
- Separators - Ø25-50mm, Ø45-75mm

See full description
Specifications for Gear & Bearing Puller Set (Splitter)
  • Product Type
    Gear & Bearing Puller Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome